Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 20"L33"H, ContemporarySeries
Mfr # CH-31230-BL-GG
Zoro # G3612782
original price:
$107.56
25% off
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Depth 20"
- Back Color Blue
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31230-BL-GG
- Zoro # G3612782
- UPC # 889142014027
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 20" |
Width | 18" |
Details
Item | Chair |
Back Color | Blue |
Frame Material | Galvanized Steel |
Backrest | Curved Back with Vertical Slat |
Color | Blue |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Plastic |
Style | Guest Chair |
Description
Blue Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-YL-GG)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- FLASH FURNITURE OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z105-OXBLOOD-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- LESRO Mystic Lounge Reception Guest Chair, Silver, MD Ink Back, MD Ink Seat, RS Echo Arm Panels (ML1101)
- Flash Furniture Office Chairs