Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 19"L27-3/4"H, Integrated, ContemporarySeries
Mfr # CH-31270-OR-GG
Zoro # G3619907
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Integrated
- Overall Height 27-3/4"
- Overall Depth 19"
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31270-OR-GG
- Zoro # G3619907
- UPC # 889142002789
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27-3/4" |
Overall Depth | 19" |
Width | 21-1/2" |
Back Width | 11" |
Seat Depth | 14" |
Seat Width | 14" |
Back Height | 11.50" |
Height | 27.8" |
Seat Height Max. | 17.50" |
Depth | 19" |
Arm Height | 25.50" |
Description
Orange Metal Chair With Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- Flash Furniture Office Chairs