Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 19"L27-3/4"H, Integrated, ContemporarySeries
Mfr # CH-31270-BK-GG
Zoro # G3611461
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Integrated
- Overall Height 27-3/4"
- Overall Depth 19"
- Back Color Black
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31270-BK-GG
- Zoro # G3611461
- UPC # 889142002765
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27-3/4" |
Overall Depth | 19" |
Seat Depth | 14" |
Back Height | 11.50" |
Seat Height Max. | 17.50" |
Seat Width | 14" |
Width | 21-1/2" |
Back Width | 11" |
Height | 27.8" |
Depth | 19" |
Arm Height | 25.50" |
Description
Black Metal Chair With Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Headrest (LLR60329)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal (LLR69562)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- FLASH FURNITURE Black Office Chair, 32 3/4 in W 34" L 48" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2085-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries (B-Z105-BRN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- Flash Furniture Seating