Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 17-3/4"L36-3/4"H, ContemporarySeries
Mfr # Y-3-GG
Zoro # G3628200
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-3/4"
- Overall Depth 17-3/4"
- Frame Material Polycarbonate
- Color Clear
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # Y-3-GG
- Zoro # G3628200
- UPC # 889142057239
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-3/4" |
Overall Depth | 17-3/4" |
Width | 16-1/4" |
Details
Item | Chair |
Frame Material | Polycarbonate |
Color | Clear |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Polycarbonate |
Style | Guest Chair |
Description
Crystal Ice Florence Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z100-BLACK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- FLASH FURNITURE MahoganyRestaurant Chair, 20-1/4"L34-1/4"H, PlywoodSeat, HerculesSeries (XU-DG-6Q2B-VRT-MAHW-GG)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- Flash Furniture Waiting Room & Guest Chairs