Shop All Patio Dining Chairs & Stools
Flash Furniture
CH-61200-30-BQ-GG Black-Antique Gold Metal Outdoor Bar Height Chair
Mfr # 354CH61230BQ
Zoro # G411575804
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 354CH61230BQ
- Zoro # G411575804
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Give your dining area a modern industrialized look with this Flash Furniture CH-61200-30-BQ-GG black-antique gold metal outdoor bar height chair! Featuring a curved vertical slat back and contoured seat this bar chair fits the shape of each individual for comfortable use. Its black-antique gold powder coated finish adds a trendy touch to any outdoor setting and ensures protection from harsh outdoor elements like exposure to direct sunlight or rain storms.Made of durable galvanized steel this bar chair is constructed to withstand years of wear and tear. The support brace ensures stability and doubles as a foot rest to reduce the pressure on guests' legs. Its adjustable floor glides also accommodate uneven surfaces and protect floors from scrapes and scratches. Keep your customers comfortable and your deck or patio stylish with the help of this chair!Overall Dimensions:Width: 15 1/2''Depth: 20''Height: 43''Capacity: 330 lb.Seat Dimensions:Width: 15 1/2''Depth: 14''Height: 30 1/4''Back Dimensions:Width: 15 1/2''Height: 13 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDRITE Speedrite - 6000i Energizer (812654)
- GOOD LAND BEE SUPPLY Professional Beekeeping Beekeepers Hat Veil for Bee Protection During Beehive Maintenance (GL-VEIL-LG)
- SENIX 46 cc 4-Cycle Gas Powered Tiller Cultivator, 15-Inch Tilling Width, 8-Inch Tilling Depth (TL4QL-L1)
- MTD Gearbox Asm-Auger 30 (918-0417B)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair w/ Square Back (5-CO-2-SKY-GG)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- Flash Furniture Outdoor Chairs