Shop All Patio Dining Chairs & Stools
Flash Furniture
CH-61200-18-BQ-GG Black-Antique Gold Metal Outdoor Side Chair
Mfr # 354CH61218BQ
Zoro # G211630611
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 354CH61218BQ
- Zoro # G211630611
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Give your dining area a modern industrialized look with this Flash Furniture CH-61200-18-BQ-GG black-antique gold metal outdoor side chair! Featuring a curved vertical slat back and contoured seat this chair fits the shape of each individual for comfortable use. Its black-antique gold powder coated finish adds a trendy touch to any outdoor setting and ensures protection from harsh outdoor elements like exposure to direct sunlight or rain storms.Made of durable galvanized steel this chair is constructed to withstand years of wear and tear. While its support brace underneath the seat ensures stability its adjustable floor glides accommodate uneven surfaces and protect floors from scrapes and scratches. Keep your customers comfortable and your deck or patio stylish with the help of this chair!Overall Dimensions:Width: 15 1/2''Depth: 20''Height: 33 1/4''Capacity: 330 lb.Seat Dimensions:Width: 15 1/2''Depth: 14''Height: 18 1/2''Back Dimensions:Width: 15 1/2''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NC State Sweatshirt Blanket (186-74)
- ECOTRACTION PRO All-Natural Winter Traction, 2000 lb. (ET909X-T)
- LOGO BRANDS Cincinnati Bengals Economy Canopy (607-39E)
- LASALLE BRISTOL LaSalle Bristol 632500 45° Elbow (632500)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- Flash Furniture Outdoor Chairs