Shop All Arm, Back, and Foot Rests
Flash Furniture
Carpet Chair Mat, 45"x53" Clear
Mfr # MAT-121712-GG
Zoro # G3627272
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material vinyl
- Width 45"
- Length 53"
- Height 0.079"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MAT-121712-GG
- Zoro # G3627272
- UPC # 889142000679
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 45" |
Length | 53" |
Height | 0.079" |
Details
Item | Carpet Chair Mat |
Color | Clear |
Material | vinyl |
Description
Carpet Chair Mat,45 In.x53 In. Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- FLASH FURNITURE Mobile Kneeler Posture, Black (WL-1430-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- FLASH FURNITURE Carpet Chair Mat, 36"x48", Clear (MAT-121704-GG)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- Flash Furniture Arm, Back, and Foot Rests