Shop All Mattress Covers and Pads
Flash Furniture
Capri Comfortable Sleep 2 Inch Cooling Gel Infused 5-Zone Twin Memory Foam Mattress Topper
Mfr # HLC-5ZONE-TWIN-2-GG
Zoro # G912176210
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HLC-5ZONE-TWIN-2-GG
- Zoro # G912176210
- UPC # 196861158384
- Country of Origin China
- Category Mattress Covers and Pads
Description
Keep cool and wake up refreshed each and every morning with this cooling gel infused five-zone twin memory foam mattress topper. Its sturdy two-inch memory foam construction features five designated zones to provide ideal support and comfort for the head, neck and shoulders, torso and hips, legs and knees, and ankles and feet. Enhance your sleep experience with memory foam infused with cooling gel, designed to disperse body heat and keep you cool and comfortable all night long. This mattress toppers airflow-focused design allows for breathability and ventilation while you enjoy your well-earned rest. The soft yet supportive foam construction conforms to your body and offers pressure point relief. You will also be able to sleep soundly knowing you are resting atop a mattress topper made from CertiPUR-US certified memory foam for reliable, dependable comfort. For your convenience, your mattress topper arrives compressed in its packaging. No setup or assembly is necessary, as all you need to do is unpackage and allow 48-72 hours for the memory foam to fully expand. Maintenance is also hassle-free, as you can spot clean with water and a dry cloth. A good nights sleep is critical in making sure you are ready to tackle the day. Make sure you are getting the excellent sleep you deserve with this cooling gel infused five-zone memory foam mattress topper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Burgundy (PFC2BGY)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Full (RF-MP101-F-GG)
- FLASH FURNITURE 10" Twin Mattress & 3" Memory Foam Topper Bundle (CL-E230P10-3M35-T-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- Flash Furniture Mattress Covers and Pads