Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King
Mfr # MR-M35-2-K-GG
Zoro # G3942264
Key Features
- Length 81 in
- Width 75.5 in
- Color Blue
- Material Memory Foam
Product Information
- Brand Flash Furniture
- MFR # MR-M35-2-K-GG
- Zoro # G3942264
- UPC # 889142926986
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | King |
Length | 81 in |
Width | 75.5 in |
Details
Color | Blue |
Material | Memory Foam |
Description
If you're not getting a good nights sleep but it's not in the budget to replace your bed, this full cool gel memory foam mattress topper will come to the rescue. A cool gel infused cooling memory foam topper can help relieve joint and back pain and molds to your form for whole body support providing the level of comfort you need to fall asleep. If you find yourself kicking off the covers at night, this 2 inch memory foam mattress topper provides a cooling sensation and disperses body heat to keep you sweat-free. This ventilated cooling mattress topper is CertiPUR-US Certifed as well as certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings. Our mattress topper arrives compressed so it's easy to move it where you need it. Simply remove the wrapping and allow it to expand. Can be used in 1-2 hours but please allow 24 hours for maximum expansion. restful sleep is essential at all ages to maintain good physical and mental health so invest wisely in yourself and your loved ones with a memory foam mattress topper.
- •2" Cooling Memory Foam Mattress Topper for King Bed
- •Pressure Point Relief with whole body support
- •Absorbs movement and reduces motion for better co-sleeping
- •Helps prevent growth of airborne irritants
- •Provides a Cooling Sensation and Disperses Body Heat to keep you cool during sleep
- •16 CFR 1303 and 16 CFR 1632 Fire Rated
- •Compressed upon delivery for convenience and ease of transport
- •After unpackaging allow 1-2 hours of expansion time before use and 24 hours for maximum expansion
- •Easily clean with a vacuum with a soft brush attachment to remove dirt
- •No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-2-T-GG)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-2-Q-GG)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - Twin Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-T-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Full (RF-MP101-F-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- MABIS Mabis 20-810-000 KaWe Standard Otoscope (20-810-000)
- Flash Furniture Mattress Covers and Pads