Shop All Counter Height Stools
Flash Furniture
Cappuccino Wood Stool, 24"
Mfr # TA-61024-CA-CTR-GG
Zoro # G3627473
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cappuccino
- Caster Type Glides
- Seat Height Range 25"
- Weight Capacity 330 lb.
- Material Plywood, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TA-61024-CA-CTR-GG
- Zoro # G3627473
- UPC # 847254073486
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Cappuccino |
Caster Type | Glides |
Weight Capacity | 330 lb. |
Material | Plywood, Foam |
Frame Material | Wood |
Backrest | Panel Back |
Seat Material | Leather/Faux Leather |
Item | Cappuccino Wood Stool,24" |
Finish | Cappuccino Wood |
Description
Cappuccino Wood Stool,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- Flash Furniture Counter Height Stools