Shop All Adjustable Bar Stools
This Product is Discontinued
Flash Furniture
Cappuccino Vinyl Barstool, Adj Height, Frame Material: Metal (Discontinued)
Mfr # DS-8101B-CAP-GG
Zoro # G3615223
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Exposed Embellished Stitching On Back
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DS-8101B-CAP-GG
- Zoro # G3615223
- UPC # 889142056515
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 26-1/4" to 34-1/2" |
Details
Color | Cappuccino |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Exposed Embellished Stitching On Back |
Seat Material | Vinyl |
Description
Come in and sit a while in this splendid cappuccino adjustable height barstool with exposed embellished stitching on the back. This stylish stool provides added comfort with the waterfall front seat, which is designed to remove pressure from the lower legs and improves circulation. The easy to clean vinyl upholstery is an added bonus when stool is used regularly. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.