Shop All Chalkboards
Flash Furniture
Canterbury 24 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame
Mfr # HGWA-CHKCIRCLE24-BLK-GG
Zoro # G210370006
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Material Pine Wood, Porcelain
- Color Black
- Shape Round
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-CHKCIRCLE24-BLK-GG
- Zoro # G210370006
- UPC # 196861113536
- Country of Origin China
- Category Chalkboards
Dimensions
Width (In.) | 24 in |
Length | 1.5 in |
Details
Material | Pine Wood, Porcelain |
Color | Black |
Shape | Round |
Description
Mark your baby's milestones, list the daily special, or display pictures from your vacation with this round wall mount magnetic chalkboard. The non-porous porcelain steel chalkboard surface cleans easily with a dry cloth so you can change your message as often as you like. Made from solid pine wood construction and featuring an inlayed keyhole hanger for flush mounting as well as included hanging hardware, this memo board is easily installed. Available in multiple sizes and colors and arriving with traditional chalk and an eraser, this wood framed chalkboard is also suitable for liquid chalk markers and will blend seamlessly in your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- BOSTITCH Premium Standard Staples - 1/4" (6mm), PK5000 (SBS191/4CPR)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- FLASH FURNITURE White Wood A-Frame Magnetic Chalkboard Set (HGWA-GDI-CRE8-754315-GG)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- FLASH FURNITURE Blue Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-242315-GG)
- FLASH FURNITURE 11 x 17 Torched Wood Magnetic Hanging Chalkboard (HGWA-GDIS-CRE8-762315-GG)
- FLASH FURNITURE Weathered Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDI-CRE8-322315-GG)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-622315-GG)
- Flash Furniture Chalkboards