Shop All Stacking Chairs
Flash Furniture
Cannes Thonet French Bistro Stacking Chair, Natural PE Cane Rattan and Black Aluminum Frame, 4PK
Mfr # 4-SDA-AD642110-1-NAT-BK-GG
Zoro # G211664937
product price: $595.99
/pk 4, $149.00/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural/Black Frame
- Overall Length 21.5"
- Weight Capacity 400 lb
- Width 17"
- Material Aluminum, Polyethylene, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-SDA-AD642110-1-NAT-BK-GG
- Zoro # G211664937
- UPC # 840196300689
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 21.5" |
Width | 17" |
Details
Color | Natural/Black Frame |
Weight Capacity | 400 lb |
Material | Aluminum, Polyethylene, Rattan |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of four indoor/outdoor commercial grade French bistro chairs. The durable PE cane rattan Thonet-style backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames boast a black finish, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- FLASH FURNITURE Stack Chair, Frame, Black, 14" (RUT-14-PDR-BLACK-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-438-OR-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-238A-GY-GG)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 16"H (RUT-16-NVY-CHR-GG)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- Flash Furniture Seating