Camden Rustic 24in. x 36in. Wall Mount Cork Board w/Wooden Push Pins, Whitewashed
Mfr # HGWA-CK-24X36-WHTWSH-GG
Zoro # G910087525
Key Features
- Width 24 in
- Frame Color White Washed
- Material Cork, Pine Wood
- Length 0.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-CK-24X36-WHTWSH-GG
- Zoro # G910087525
- UPC # 196861109874
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Length | 0.75 in |
Details
Frame Color | White Washed |
Material | Cork, Pine Wood |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Cork Board. With its whitewashed solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The cork board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 24" x 36" Wall Mount Cork Display Board
- •Whitewashed
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically or Horizontally
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- LORELL Cork Bulletin Bars, 48", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49535BD)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Cork Board (10417)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- Flash Furniture Bulletin Boards