Camden Rustic 24in. x 36in. Wall Mount Cork Board w/Wooden Push Pins, Torched Brown
Mfr # HGWA-CK-24X36-BRN-GG
Zoro # G210087515
Key Features
- Width 24 in
- Frame Color Torched Brown
- Material Cork, Pine Wood
- Length 0.75 in
Product Information
- Brand Flash Furniture
- MFR # HGWA-CK-24X36-BRN-GG
- Zoro # G210087515
- UPC # 196861109850
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Length | 0.75 in |
Details
Frame Color | Torched Brown |
Material | Cork, Pine Wood |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Cork Board. With its torched brown solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The cork board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 24" x 36" Wall Mount Cork Display Board
- •Torched Brown
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically or Horizontally
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- RUBBERMAID Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear (96600ROS)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- GHENT Reversible Bulletin Board 78-1/8x77-1/4" (RKK46)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- LORELL Lorell Fabric Bulletin Board (LLR75697)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- Flash Furniture Bulletin Boards