Shop All Bulletin Boards
Flash Furniture
Camden Rustic 24in. x 36in. Wall Mount Cork Board w/Wooden Push Pins, Black
Mfr # HGWA-CK-24X36-BLK-GG
Zoro # G410087537
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Frame Color Black
- Material Cork, Pine Wood
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-CK-24X36-BLK-GG
- Zoro # G410087537
- UPC # 196861109867
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Length | 0.75 in |
Details
Frame Color | Black |
Material | Cork, Pine Wood |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Cork Board. With its black solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The cork board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- AVERY Label, Neon, Perm, 1X2.5, Green 750PK (AVE5971)
- EXCEL BLADES Straight Tip Shear Scissors 3.5 in. Surgical Stainless Steel (55615IND)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- GHENT Cork Bulletin Board, Natural, Indoors (1434-1)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- BI-SILQUE Board, Ayda, Fab, Gry, 36X48 (BVCFA05429214)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- GHENT Rubber Bulletin Board 48-5/8" x 96-5/8", Black (WTR48-BK)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- Flash Furniture Bulletin Boards