Camden Rustic 20in. x 30in. Wall Mount Cork Board w/Wooden Push Pins, Whitewashed
Mfr # HGWA-CK-20X30-WHTWSH-GG
Zoro # G010087517
Key Features
- Width 20 in
- Frame Color White Washed
- Material Cork, Pine Wood
- Length 0.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-CK-20X30-WHTWSH-GG
- Zoro # G010087517
- UPC # 196861109843
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Length | 0.75 in |
Details
Frame Color | White Washed |
Material | Cork, Pine Wood |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Cork Board. With its whitewashed solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The cork board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 20" x 30" Wall Mount Cork Display Board
- •Whitewashed
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically or Horizontally
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- LORELL Cork Bulletin Bars, 18", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49532BD)
- MASTERVISION Fabric Bulletin Board 24x18", Black (FB0471168)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- GHENT Tackboard 4x6 ft., Tan (RRT16-46-TN)
- Flash Furniture Bulletin Boards