Shop All Bulletin Boards
Flash Furniture
Camden Rustic 20in. x 30in. Wall Mount Cork Board w/Wooden Push Pins, Torched Brown
Mfr # HGWA-CK-20X30-BRN-GG
Zoro # G710087510
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Frame Color Torched Brown
- Material Cork, Pine Wood
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-CK-20X30-BRN-GG
- Zoro # G710087510
- UPC # 196861109829
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Length | 0.75 in |
Details
Frame Color | Torched Brown |
Material | Cork, Pine Wood |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Cork Board. With its torched brown solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The cork board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- BROTHER Extra High Yield Black Toner Cartridge 12K YLD (TN780)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- GENERAL Paper Bags, 52 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (80075)
- GHENT Bulletin Board, 48-1/2 in. W, Natural (AK44)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- MASTERVISION Cork Bulletin Board 23-39/64"W (MC040014231)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- Flash Furniture Bulletin Boards