Camden Rustic 20in. x 30in. Wall Mount Cork Board w/Wooden Push Pins, Black
Mfr # HGWA-CK-20X30-BLK-GG
Zoro # G610087511
Key Features
- Width 20 in
- Frame Color Black
- Material Cork, Pine Wood
- Length 0.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-CK-20X30-BLK-GG
- Zoro # G610087511
- UPC # 196861109836
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Length | 0.75 in |
Details
Frame Color | Black |
Material | Cork, Pine Wood |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Cork Board. With its black solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The cork board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 20" x 30" Wall Mount Cork Display Board
- •Black
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically or Horizontally
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- COMPLYRIGHT Employee Record Jckt, Expndbl Letter, PK25 (A5008)
- BROWNLINE Deskpad, Monthly (REDC1731)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- QUARTET 4x3 Bulletin Board (B244G)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- GHENT Ghent 12" Hold-Up Display Rail - Single Pack (H12-SS)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- QUARTET Bulletin/Whiteboard Combination 36"H x 48"W (S554)
- Flash Furniture Bulletin Boards