Shop All Bed Frames
Flash Furniture
Cambridge Headboard, Queen, Navy Fabric
Mfr # HG-HB1708-Q-N-GG
Zoro # G6205381
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size Queen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-HB1708-Q-N-GG
- Zoro # G6205381
- UPC # 889142220107
- Country of Origin China
- Category Bed Frames
Dimensions
Size | Queen |
Details
Color | Navy |
Item | Cambridge Headboard,Queen,Navy Fabric |
Description
Cambridge Headboard,Queen,Navy Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, Twin (GP130344)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- FLASH FURNITURE Bedford Headboard, Twin Size, Beige Fabric (HG-HB1704-T-B-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Dark Gry (HG-BM-48-GG)
- FLASH FURNITURE LT Brown Queen Wooden Platform Bed with Headboard (MG-09004QB-Q-OAK-GG)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-F-GG)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- FLASH FURNITURE Queen Platform Bed Frame and 12" Mattress Set (XU-BD10001-12MFM-Q-GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Velvet, Wood Legs, Grey, Chrome, Transitional (I 5986T)
- Flash Furniture Beds and Mattresses