Shop All Waiting Room & Guest Chairs
Flash Furniture
BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries
Mfr # BT-1404-BURG-GG
Zoro # G3614243
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Color Burgundy
- Seat Material Leather
- Overall Height 36"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-1404-BURG-GG
- Zoro # G3614243
- UPC # 847254022439
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 26" |
Back Width | 20" |
Width | 23-1/4" |
Back Height | 18.50" |
Seat Depth | 20" |
Height | 36" |
Seat Width | 21" |
Seat Height Max. | 19.50" |
Depth | 25" |
Arm Height | 7.25" |
Description
Burgundy Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BLUE-GG)
- FLASH FURNITURE Indoor Stackable Chair, 21"L33-1/2"H, ContemporarySeries (XU-DG-TP001-GG)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Advantage White Resin X-Back Chair, PK2 (RESXB-WHITE-2)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- Flash Furniture Office Chairs