Shop All Waiting Room & Guest Chairs
Flash Furniture
BurgundyRestaurant Chair, 20"L33-3/4"H, HerculesSeries
Mfr # XU-DGW0005LAD-WAL-BURV-GG
Zoro # G3645667
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Burgundy
- Overall Height 33-3/4"
- Overall Depth 20"
- Back Color Wood
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005LAD-WAL-BURV-GG
- Zoro # G3645667
- UPC # 847254001199
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-3/4" |
Overall Depth | 20" |
Seat Width | 16.75" |
Back Height | 15" |
Width | 17-1/4" |
Back Width | 14.50" |
Seat Depth | 16.75" |
Height | 33.8" |
Seat Height Max. | 19.50" |
Depth | 20" |
Details
Item | Restaurant Chair |
Seat Color | Burgundy |
Back Color | Wood |
Frame Material | Wood |
Backrest | Ladder Back |
Color | Burgundy Vinyl Seat/Walnut Wood Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Dining Chair |
Standards | CA117 |
Features | Padded |
Material | Beechwood; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Wood Chair,Walnut,Ladder Bck,Burgndy Vyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Slatted Folding Chair, Antique Black (WSFC4DK)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- LESRO Newport Bariatric Chair Metal Frame, Bronze, OH Cobalt Upholstery (NP1401)
- Flash Furniture Office Chairs