Shop All Waiting Room & Guest Chairs
Flash Furniture
BurgundyBanquet Chair, 20-1/4"L34"H, FabricSeat, HerculesSeries
Mfr # FD-BHF-2-BY-GG
Zoro # G3614760
original price:
$53.09
16% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Burgundy
- Seat Material Fabric
- Overall Height 34"
- Overall Depth 20-1/4"
- Back Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-BHF-2-BY-GG
- Zoro # G3614760
- UPC # 812581019179
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 20-1/4" |
Height | 34" |
Seat Width | 15.50" |
Back Width | 15.50" |
Seat Height Max. | 19.25" |
Width | 17-1/2" |
Seat Depth | 15.75" |
Back Height | 14.50" |
Depth | 20.3" |
Description
Burgundy Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Cherry (LSC7236CH)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000068)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-PUR-GV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-EFE1679-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- Flash Furniture Waiting Room & Guest Chairs