Shop All Adjustable Bar Stools
Flash Furniture
Burgundy Quilted Barstool, Adj Height
Mfr # CH-102029-BURG-GG
Zoro # G3614928
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-102029-BURG-GG
- Zoro # G3614928
- UPC # 847254025362
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-3/4" to 33-1/4 |
Details
Color | Burgundy |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Seat Material | Vinyl |
Item | Burgundy Quilted Barstool,Adj Height |
Description
Burgundy Quilted Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height (DS-801B-GY-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- FLASH FURNITURE Black Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 (2-CH-102029-BK-GG)
- FLASH FURNITURE Chair, Trieste, Adj Barstool, Black Fabric (DS-8121A-BLK-F-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- Flash Furniture Adjustable Bar Stools