Shop All Stacking Chairs
Flash Furniture
Burgundy Plastic Stack Chair, PK5
Mfr # 5-RUT-238A-BY-GG
Zoro # G7155965
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-238A-BY-GG
- Zoro # G7155965
- UPC # 889142521242
- Country of Origin China
- Category Stacking Chairs
Details
Color | Burgundy |
Style | Stacking Chair |
Description
Provide comfortable seating in your lobby, cafeteria, breakroom, auditorium or office with this appealing sled base stack chair. Plastic stack chairs are popular chairs for temporary or permanent seating solutions and are ready-to-use with a fully assembled design. The gray powder coated sled base chair is stylish enough to be used as your modern dining chair and are easy to clean. Create an engaging atmosphere by using different colors in your training room or open workspace. Working in open industrial style offices can be distressing, adding colorful stack chairs around collaborative tables can make the space fun and inviting. These stackable guest chairs are designed to withstand constant use to keep up with the daily demands of your business. For transporting efficiency acquire our steel stack chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-438-GY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-188-NY-GG)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- Flash Furniture Stacking Chairs