Shop All Stacking Chairs
Flash Furniture
Burgundy Fabric Stackable Church Chair with Arms
Mfr # XU-DG-60156-BUR-GG
Zoro # G801929774
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.5
- Weight 19
- Finish Silver Vein Metal
- Overall Length 24.5
- Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60156-BUR-GG
- Zoro # G801929774
- UPC # 889142973881
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 33.5 |
Overall Length | 24.5 |
Overall Width | 21.5 |
Details
Color | Burgundy Fabric/Silver Vein Frame |
Weight | 19 |
Finish | Silver Vein Metal |
Capacity | 500 |
Material | Fabric, Foam, Plastic, Plywood, Polyester, Steel |
Style | Stacking Church Chair |
Description
Give your event venue, worship center, or lecture hall a fresh new look with this commercial-grade stacking church chair. Durable burgundy fabric upholstery paired with a beautiful silver veined frame will lend an understated elegance to any space. The addition of wood accented arms relieves pressure from the neck and shoulders for a more comfortable seating experience. These extra wide 21" event chairs not only look stylish in your space but provide safe and secure seating. 15 gauge cold rolled steel with metal screw reinforcements holds up to 500 lbs weight capacity to accommodate most users. This upholstered armchair is stackable up to 8 chairs from the floor for storage or routine floor maintenance. Make a smart investment by purchasing multiple upholstered event chairs for your rental business, waiting room, or corporate training rooms. Assembly takes less than 10 minutes with the included tools. Fixed floor glides will prevent damage to hard flooring surfaces. Vacuum or lightly brush to remove dust and lint, blot spills with a dry cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair (TLH-015C-BK-GG)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 18.5" Wide (PCHT185-111)
- FLASH FURNITURE Lila Commercial Metal Indoor-Outdoor Restaurant Stack Chairs with Faux Teak Back, Black, 4PK (4-TLH-017W-BK-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-188-OR-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- Flash Furniture Stacking Chairs