Shop All Stacking Chairs
Flash Furniture
Burgundy Fabric Stack Chair
Mfr # BT-516-1-BY-GG
Zoro # G3614849
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 23.5"
- Width 23.8"
- Height 33.3"
- Color Burgundy Fabric
- Back Width 18.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-516-1-BY-GG
- Zoro # G3614849
- UPC # 812581010176
- Country of Origin China
- Category Stacking Chairs
Dimensions
Depth | 23.5" |
Width | 23.8" |
Height | 33.3" |
Back Width | 18.50" |
Back Height | 14.25" |
Seat Depth | 18.50" |
Seat Width | 19" |
Details
Color | Burgundy Fabric |
Item | Burgundy Fabric Stack Chair |
Seat Material | Foam |
Style | Stacking Chair |
Description
Burgundy Fabric Stack Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Green w/Silver Frame (RUT-288-GREEN-GG)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- Flash Furniture Seating