Shop All Folding Chairs
Flash Furniture
Burgundy Fabric Church Chair
Mfr # 4-XU-CH-60096-BY-SILV-BAS-GG
Zoro # G2797814
product price: $295.99
/pk 4, $74.00/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Burgundy Fabric Church Chair,PK4
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-60096-BY-SILV-BAS-GG
- Zoro # G2797814
- UPC # 847254069984
- Country of Origin China
- Category Folding Chairs
Details
Item | Burgundy Fabric Church Chair,PK4 |
Color | Burgundy Fabric/Silver Vein Frame |
Product Type | Burgundy Fabric Church Chair,PK4 |
Style | Church Chair |
Description
Burgundy Fabric Church Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- FLASH FURNITURE HERCULES Series Double Braced Red Metal Folding Chair (2-BD-F002-RED-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Folding Chair - Black Plastic - 4 Pack (4-LE-L-3-BK-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- FLASH FURNITURE Black School House Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Folding Chair - Beige Plastic - Event Chair (LE-L-3-BEIGE-GG)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- Flash Furniture Seating