Shop All Decorative Rugs
Flash Furniture
Burgundy 4' x 4' Persian Style Octagon Area Rug
Mfr # NR-RGB404-44-BU-GG
Zoro # G606006212
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 48
- Width (In.) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NR-RGB404-44-BU-GG
- Zoro # G606006212
- UPC # 840196359403
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 48 |
Width (In.) | 48 |
Details
Color | Burgundy |
Material | Olefin, Polypropylene |
Description
Timeless elegance abounds in the understated design of this traditional Persian style area rug. The versatility of this area rug makes it suitable for multiple flooring types. Add warmth to your hard flooring surfaces, dimension to narrow rooms, and on-trend style to any space. This plush area rug can be used in open floor plans to define conversation and dining areas.
Indoor rugs have many benefits that work well in today's busy homes. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Indoor rugs have many benefits that work well in today's busy homes. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Bookcase in Two Tone Distressed Black (IMHF4078)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 8' x 10' - Red (RC-EG-2021-2-810-GG)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT853Z-9)
- Flash Furniture Decorative Rugs