Shop All Decorative Rugs
Flash Furniture
Burgundy 3 x 10 Traditional Persian Style Area Rug
Mfr # NR-RG71-310-BU-GG
Zoro # G506006220
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 120
- Width (In.) 31.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NR-RG71-310-BU-GG
- Zoro # G506006220
- UPC # 840196360768
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 120 |
Width (In.) | 31.2 |
Details
Color | Burgundy |
Material | Olefin, Polypropylene |
Description
Give any room in your home its own style or help tie them into the look of the rest of your home design with this Persian style runner rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, dimension to narrow rooms, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- SAFAVIEH Lyndhurst 8 ft. x 8 ft. Machine Made Round Rug - Black-Green (LNH220A-8R)
- Flash Furniture Decorative Rugs