Shop All Stacking Chairs
Flash Furniture
Burg Stack Chair-Black Frame
Mfr # 5-RUT-188-BY-GG
Zoro # G2798259
product price: $248.99
/pk 5, $49.80/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Plastic/Black Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-188-BY-GG
- Zoro # G2798259
- UPC # 889142018025
- Country of Origin China
- Category Stacking Chairs
Details
Item | Burg Stack Chair-Black Frame,PK5 |
Color | Burgundy Plastic/Black Frame |
Style | Stacking Chair |
Description
Burg Stack Chair-Black Frame,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Burner Bowl, 6in (WB31T10014)
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-498A-GY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 400 lb. Capcty (RUT-GK01-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 29.75" H (RUT-D01-BK-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-238A-BY-GG)
- FLASH FURNITURE Advantage Titan Black Student Stack School Chair, 18" (ADV-TITAN-18BLK)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- Flash Furniture Seating