Shop All Waiting Room & Guest Chairs
Flash Furniture
BrownChair, 31"L29"H, Sloping, LeatherSeat, Hercules ImperialSeries
Mfr # 111-1-BN-GG
Zoro # G3613570
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Sloping
- Seat Color Brown
- Seat Material Leather
- Overall Height 29"
- Overall Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 111-1-BN-GG
- Zoro # G3613570
- UPC # 847254038683
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29" |
Overall Depth | 31" |
Height | 30" |
Seat Height Max. | 19.75" |
Seat Depth | 21" |
Width | 33-1/2" |
Back Width | 22" |
Seat Width | 22" |
Back Height | 14" |
Depth | 29" |
Arm Height | 26" |
Description
Brown Leather Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- FLASH FURNITURE Advantage White Resin X-Back Chair, PK2 (RESXB-WHITE-2)
- FLASH FURNITURE Advantage Driftwood X-Back Chair (X-BACK-DRIFT)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- FLASH FURNITURE BlackLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, LeatherSeat, TraditionalSeries (B-Z100-LF-0005-BK-LEA-GG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- Flash Furniture Office Chairs