Shop All Adjustable Bar Stools
Flash Furniture
Brown Vinyl Barstool, Adj Height, Backrest: Curved
Mfr # CH-321-BRN-GG
Zoro # G3614158
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-BRN-GG
- Zoro # G3614158
- UPC # 889142049067
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Brown Vinyl |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Vinyl |
Description
Brown Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Ready-to-assemble 48-inch Wide Mobile Metal Desk with Laminate Top, White / Maple (24973)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- FLASH FURNITURE Black Vinyl Adjustable Height Barstool (CH-122070-BKBK-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-TC3-1060-BK-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- Flash Furniture Adjustable Bar Stools