Shop All Stadium Seats
Flash Furniture
Brown Stadium Chair
Mfr # XU-STA-BRN-GG
Zoro # G7086191
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Canvas, Fabric, Foam, Rubber
- Weight 7
- Overall Height 18
- Overall Width 18
- Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-STA-BRN-GG
- Zoro # G7086191
- UPC # 889142400288
- Country of Origin China
- Category Stadium Seats
Dimensions
Overall Height | 18 |
Overall Width | 18 |
Overall Length | 14 |
Details
Item | Stadium Chair,Brown |
Color | Brown |
Material | Aluminum, Canvas, Fabric, Foam, Rubber |
Weight | 7 |
Capacity | 500 |
Description
Stadium Chair,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco Giants Elite Chair (525-12E)
- JACKS IMPORTS Half Cheek Copper Corkscrew Jointed Snaffle Bit 5" (214062-5)
- OREGON Hedge Trimmer Blades (59-201)
- TRUPER Tru-Tough 40.5 in. Steel Weed Cutter Wood Handle (WEC-14)
- FLASH FURNITURE Hunter Green Stadium Chair (XU-STA-HGR-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat (FV-FA090HH-BK-GG)
- FLASH FURNITURE Stadium Chair, Red (XU-STA-RED-GG)
- FLASH FURNITURE 2 Pack Black Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BK-2-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Pink, PK2 (2-XU-STA-PK-GG)
- FLASH FURNITURE Black Padded Reclining Stadium Chair with Armrests (FV-FA090-BK-GG)
- Flash Furniture Stadium Seats