Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown Rattan Patio Chair with Dark Red Frame
Mfr # SDA-AD632009D-1-GG
Zoro # G3646102
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Plastic, Rattan
- Capacity 250
- Overall Width 22
- Overall Length 25.5
- Overall Height 30.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD632009D-1-GG
- Zoro # G3646102
- UPC # 889142206248
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 22 |
Overall Length | 25.5 |
Overall Height | 30.25 |
Details
Item | Patio Alum. Chair,Rattan Bamboo,Brown |
Color | Burning Brown Rattan/Dark Red Bamboo-Aluminum Frame |
Material | Aluminum, Plastic, Rattan |
Capacity | 250 |
Description
Patio Alum. Chair,Rattan Bamboo,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Resistor Assy (RESISTOR ASSY EZGO / CUSHMAN / TEXTRON)
- MILWAUKEE TOOL Divider for PACKOUT™ 40QT XL Cooler (48-22-8041)
- CAMCO VENT LID, JENSEN METAL BASE FT94 UP, WHITE (40153)
- JACKS IMPORTS Stainless Steel Copper Mouth Tom Thumb Bit 5-1/2" (10454-5-1/2)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE 2 Pack Navy Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-NV-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- Flash Furniture Patio Furniture