Shop All Bed Frames
Flash Furniture
Brown Queen Wooden Platform Bed with Headboard
Mfr # MG-09003QB-Q-BRN-GG
Zoro # G208670149
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Medium Density Fiberboard, Rubberwood (Parawood)
- Overall Height 44.5"
- Overall Width 63.5"
- Overall Length 79.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MG-09003QB-Q-BRN-GG
- Zoro # G208670149
- UPC # 196861085635
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 44.5" |
Overall Width | 63.5" |
Overall Length | 79.5" |
Details
Color | Brown |
Material | Medium Density Fiberboard, Rubberwood (Parawood) |
Weight Capacity | 800 lbs |
Description
Refresh the look of your sleep space without breaking your budget when you purchase this wooden platform bed. Clean lines and a minimalist design allow this wood platform bed to blend seamlessly in any decor. The included headboard rounds out the style of this bed and lends an upmarket feel to your bedroom. Comprised of solid wood with an MDF veneer, this platform bed is designed for many years of use and holds up to 800 lbs. static weight. Adjustable floor glides ensure you have a level sleeping surface and protect your hard indoor flooring surfaces. Supportive wood slats are designed to hold any mattress with no box spring required and all tools and hardware are included for quick and easy assembly. Wipe your new bed with a damp cloth to maintain that just out of the box look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- FLASH FURNITURE King Gray Wash Herringbone Adjustable Headboard (MG-97881-KHB-K-GRWSH-GG)
- FLASH FURNITURE Queen Light Brown Herringbone Adjustable Headboard (MG-97881-QHB-Q-LTBRN-GG)
- FLASH FURNITURE Riley Loft Bed Frame w/Desk, Twin Size Wooden Bed Frame w/Guard Rails & Ladder - Light Gray (MH-LBD5-LGY-T-GG)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-K-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Brown Fabric (HG-HB1708-Q-DBR-GG)
- FLASH FURNITURE 14 Inch King Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-K-BK-GG)
- DONCO KIDS Twin Size Louver Low Loft - Antique Grey Stain (PD_790AAG)
- Flash Furniture Beds and Mattresses