Shop All Bar Height Stools
Flash Furniture
Brown Outdoor Stack Barstools w/ Flex Material, 2PK
Mfr # 2-JJ-092H-B-GG
Zoro # G608439650
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Overall Width 22"
- Material Fabric, Metal, Plastic, Polyester, PVC, Steel
- Capacity 352 lbs.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-092H-B-GG
- Zoro # G608439650
- UPC # 196861102639
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 22" |
Overall Length | 26" |
Overall Height | 50" |
Details
Finish | Black Powder Coat |
Material | Fabric, Metal, Plastic, Polyester, PVC, Steel |
Capacity | 352 lbs. |
Color | Brown |
Description
Furnish your outdoor space with this set of 2 patio bar stools that coordinate well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these patio stools blend in almost any decor. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- FLASH FURNITURE 30 inch LeatherSoft Bar Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-30-LG-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- Flash Furniture Bar Height Stools