Shop All Bar Height Stools
Flash Furniture
Brown Leather/Wood Stool, 30
Mfr # CH-182020-30-BN-GG
Zoro # G6049703
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown LeatherSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-182020-30-BN-GG
- Zoro # G6049703
- UPC # 889142264965
- Country of Origin China
- Category Bar Height Stools
Details
Item | Brown Leather/Wood Stool, 30" |
Color | Brown LeatherSoft |
Description
This classically sophisticated brown barstool featuring soft and durable LeatherSoft upholstery with decorative nail trimming lends a touch of old world elegance and comfort. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- FLASH FURNITURE 30" Black LeatherSoft Barstools, PK 2 (CH-212069-30-BK-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- AMERIHOME Loft Silver Metal Bar Stool, PK4 (BS030SET)
- Flash Furniture Bar Height Stools