Shop All Bar Height Stools
Flash Furniture
Brown Leather/Wood Stool, 30"
Mfr # 2-CH-182020-30-BN-GG
Zoro # G2786054
product price: $402.99
/pk 2, $201.50/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown LeatherSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-182020-30-BN-GG
- Zoro # G2786054
- UPC # 889142876564
- Country of Origin China
- Category Bar Height Stools
Details
Item | Brown Leather/Wood Stool,30",PK2 |
Color | Brown LeatherSoft |
Description
This classically sophisticated upholstered barstool with decorative nail trimming lend a touch of old world elegance and comfort. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 20x40 In., White, PK12 (62000)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- SAFAVIEH Summerset Bar Stool- Grey - 41.8 x 18.9 x 21.2 in. (FOX2016H)
- Flash Furniture Bar Height Stools