Shop All Waiting Room & Guest Chairs
Flash Furniture
Brown LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series
Mfr # CH-162430-BN-LEA-GG
Zoro # G3613677
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Integrated Curved
- Seat Color Brown LeatherSoft
- Seat Material Chrome, Foam, Leather/Faux Leather, Plywood
- Overall Height 38
- Overall Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-162430-BN-LEA-GG
- Zoro # G3613677
- UPC # 889142060840
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38 |
Overall Width | 30 |
Overall Depth | 30" |
Width | 30" |
Length | 30 |
Details
Item | Side Reception Chair |
Arm Style | Integrated Curved |
Seat Color | Brown LeatherSoft |
Seat Material | Chrome, Foam, Leather/Faux Leather, Plywood |
Back Color | Brown |
Back Material | Leather |
Frame Material | Metal |
Backrest | High Back with Lumbar Pillow |
Color | Brown LeatherSoft |
Series | Egg |
Weight Capacity | 300 |
Material | Back, Seat: Leather/Faux Leather; Base: Chrome |
Style | Reception Chair |
Description
Brown Leather Egg Series Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Tropic Green (1810130-TR)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- Flash Furniture Waiting Room & Guest Chairs