Shop All Ottomans
Flash Furniture
Brown LeatherSoft Recliner & Ottoman w/ Wood Base
Mfr # BT-7615-BN-CURV-GG
Zoro # G3613631
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Wood
- Overall Depth 34" to 41"
- Shape Swivel
- Overall Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7615-BN-CURV-GG
- Zoro # G3613631
- UPC # 847254015844
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 34" to 41" |
Overall Height | 41" |
Details
Weight Capacity | 250 lb. |
Frame Material | Wood |
Shape | Swivel |
Category Type | Recliner |
Item | Ottoman |
Upholstery Color | Brown |
Color | Brown |
Description
Lean back and let your body relax while you stream your favorite movie through your projector or just enjoy some quiet time with some matcha tea or the newest blend from your coffee subscription with this recliner and ottoman set. Soft and durable black LeatherSoft upholstery over a generously padded seat and back with a built-in pillow top headrest gives you the style you want with the comfort you crave. Thickly padded arms relieve tension from your neck and shoulders while the included footrest takes the pressure off your legs. Uniquely designed, the recliner features a ball-bearing swivel base that turns 360°. The force of your weight brings this push back recliner from fully reclined to upright. Fixed floor glides on the ottoman protect hard flooring surfaces when moved. Assembly takes less than 1 hour with the included step-by-step instructions and this set is easily cleaned with a water-based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- INTERNATIONAL CARAVAN Rattan Ottoman with Micro Suede Cushion, Camel (3301-MS-CM)
- Flash Furniture Ottomans