Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown Folding Sling Patio Chairs with Armrests, 4PK
Mfr # 4-GM-SC098-BR-GG
Zoro # G208439616
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Capacity 350 lbs.
- Overall Width 20.75"
- Overall Height 35.75"
- Overall Length 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-GM-SC098-BR-GG
- Zoro # G208439616
- UPC # 196861105371
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20.75" |
Overall Height | 35.75" |
Overall Length | 24.5" |
Details
Color | Brown |
Capacity | 350 lbs. |
Material | Steel, Textilene |
Finish | Black Powder Coat |
Description
Relax and enjoy your outdoor leisure time with this set of 4 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- MARTIN WHEEL CO. Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB32 - 480/400-8 - Universal Hub - 5/8" BB (408TTRIB32)
- HUETER TOLEDO Odormute Powder Odor Eliminator Unscented 15 ounces 7" x 4" x 2" (102)
- X1 TOOLS 12 ft x 6 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-0612)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-GY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- Flash Furniture Outdoor Chairs