Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown Folding Sling Patio Chairs with Armrests, 2PK
Mfr # 2-GM-SC098-BR-GG
Zoro # G908439657
product price: $85.85
/pk 2, $42.93/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Finish Black Powder Coat
- Material Steel, Textilene
- Overall Width 20.75"
- Overall Height 35.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-GM-SC098-BR-GG
- Zoro # G908439657
- UPC # 196861105333
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20.75" |
Overall Height | 35.75" |
Overall Length | 24.5" |
Details
Color | Brown |
Finish | Black Powder Coat |
Material | Steel, Textilene |
Capacity | 350 lbs. |
Description
Relax and enjoy your outdoor leisure time with this set of 2 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROD SAVER 8/6 Rs 8" & 6" Rod Saver Set (8/6 RS)
- TIGER LIGHTS 50W Compact LED Spot Light 9V For Case 621 Wheel Loader Spot Off-Road Light (TL500S)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- MTD Air Filter (753-05996)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE HERCULES Commercial Black Indoor/Outdoor Wood Look Resin Thonet Style Chair, 2PK (2-L-9-M5-BLK-GG)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- Flash Furniture Outdoor Chairs