Shop All Indoor Game Tables
Flash Furniture
Brown Folding Card Table - Portable Game Table
Mfr # JB-2-BR-GG
Zoro # G401929761
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown Powder Coat
- Material Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl
- Capacity 130
- Overall Width 33.5
- Overall Length 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JB-2-BR-GG
- Zoro # G401929761
- UPC # 889142979272
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 33.5 |
Overall Length | 33.5 |
Overall Height | 27.75 |
Details
Color | Brown |
Finish | Brown Powder Coat |
Material | Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl |
Capacity | 130 |
Weight | 12 |
Description
Whether you're hosting a game night or attending one, this square folding table can travel or offer a quick setup for other players. The brown card table is an instant win due to its lightweight, portable design. This light folding table with collapsible legs is perfect for everything from weddings, baby showers, and banquets to game nights with family and friends or that 1,000 piece puzzle you've wanted to tackle. This temporary dining table seats extra dinner guests, provides a space for arts and crafts and is a wise investment for any mobile catering business. Uniquely designed with a vinyl-covered padded top, the table's surface prevents cards from sliding off of the table while providing ease of cleaning. When no longer in use, fold the legs in and store away.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Male, Size 8.0, PK5 (1MDG5)
- MTD Door-Nozzle (731-2294A)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Taupe, Resin, 29.4" x 72" x 57" (C902BP87DGR1E)
- CHEW + HEAL Cranberry UTI Protection - 120 Chews (CH-CRANBERRY-120)
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- TRADEMARK GAMEROOM Vintage Miller Lite Dartboard Set with Chalk Board Scoreboads (ML7000-WHT)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- SAGA Saga SV-75PP Quarter size Cremona Novice Violin Outfit in Purple (SV-75PP 1/4)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- ASTRO Astro MRB1 Maching Bass Drum Beater (MRB1)
- Flash Furniture Indoor Games