Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown Flex Comfort Material Rocking Chairs, 2PK
Mfr # 2-FV-FSC-2315N-BRN-GG
Zoro # G109116494
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Height 32 in
- Overall Length 31 in
- Material Steel, Textilene
- Color Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-FV-FSC-2315N-BRN-GG
- Zoro # G109116494
- UPC # 196861092947
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 32 in |
Overall Length | 31 in |
Overall Width | 23.75 in |
Details
Capacity | 300 |
Material | Steel, Textilene |
Color | Brown/Black |
Description
Spend some quality leisure time outdoors with this set of 2 all-weather rocking chairs. Boasting quick dry textilene flex comfort material, these rockers are perfect for poolside, patios and decks. Integrated armrests and smooth motion curved runners allow for total relaxation. Powder coated steel frames are weather and rust resistant and allow these rocking chairs to hold up to 300 lbs. static weight per chair. Your new patio rocking chairs assemble in 30 minutes or less per chair and wipe clean with a damp cloth making them ideal for busy households. These rockers are available in multiple colors to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- STOP BUGGING ME Bugrepl Laundry Adtv 8Oz (774372)
- TURFEX 120 lb. capacity Drop Walk Behind Spreader (TS95)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- VERANDA Crosley Furniture Griffith Metal Chair in Red Finish (VE383519)
- Flash Furniture Outdoor Chairs