Shop All Adjustable Bar Stools
This Product is Discontinued
Flash Furniture
Brown Fabric Barstool, Adj Height, Backrest: Curved (Discontinued)
Mfr # CH-321-BRNFAB-GG
Zoro # G3612563
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-BRNFAB-GG
- Zoro # G3612563
- UPC # 889142049074
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Brown Fabric |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Fabric |
Description
If you are looking for something a little different this brown adjustable height, curved back barstool is the perfect choice. This stool stands out with a curvaceous frame and stylish line stitching throughout the fabric upholstery and will make an attractive statement in your home. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The chrome footrest supports your feet and relieves pressure from your legs while also providing a contemporary chic design. The chrome pedestal brings a sleek and shiny look that suits both casual home bars and formal dining spaces. To help protect your floors, the base features an embedded plastic ring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.