Shop All Folding Chairs
Flash Furniture
Brown Fabric Banquet Chair
Mfr # 4-NG-C01-BROWN-GV-GG
Zoro # G2796387
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Banquet Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-NG-C01-BROWN-GV-GG
- Zoro # G2796387
- UPC # 847254067959
- Country of Origin China
- Category Folding Chairs
Details
Item | Brown Fabric Banquet Chair,PK4 |
Color | Brown Patterned Fabric/Gold Vein Frame |
Style | Banquet Chair |
Description
Brown Fabric Banquet Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-S-11-GG)
- FLASH FURNITURE Gold Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-GOLDVEIN-3169-GG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- Flash Furniture Folding Chairs