Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown Adjustable Chaise Lounger with Cupholder
Mfr # LE-HMP-2017-414-BR-GG
Zoro # G808439566
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic: Polyethylene (HDPE)
- Color Brown
- Overall Length 71.25 in
- Overall Width 35 in
- Capacity 350 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2017-414-BR-GG
- Zoro # G808439566
- UPC # 196861096860
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 71.25 in |
Overall Width | 35 in |
Overall Height | 34.75 in |
Details
Material | Plastic: Polyethylene (HDPE) |
Color | Brown |
Capacity | 350 lbs |
Description
Provide total comfort for guests and patrons in your commercial business and friends and family at home with this all-weather Adirondack style adjustable lounge chair with cupholder. Beautifully crafted to fit in any dcor, this outdoor lounge chair is ideal for poolside and patio seating. The supportive back can be adjusted to 5 recline positions for custom comfort. The elongated seat cradles your lower extremities allowing your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack style chair out year round and great looks mean you can bring it into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GULFSTREAM Sevin-5 Rtu 5% Dust (100547224)
- JACKS MAGIC Jacks Magic JMYELLOW2 The Yellow Stuff Pool Algaecide (JMYELLOW2)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- MTD Lever-Manual Pto (647-04151)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- INTERNATIONAL CARAVAN 42 in. Rattan Papasan Chair with Solid Twill Cushion, Spice (3312-TW-SP)
- Flash Furniture Outdoor Chairs