Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown Adirondack Rocking Chair with Cupholder
Mfr # LE-HMP-1044-31-BR-GG
Zoro # G209116486
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.75 in
- Color Brown
- Material Plastic: Polyethylene (HDPE)
- Capacity 300
- Overall Height 37.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1044-31-BR-GG
- Zoro # G209116486
- UPC # 196861096914
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.75 in |
Overall Height | 37.5 in |
Overall Length | 33.25 in |
Details
Color | Brown |
Material | Plastic: Polyethylene (HDPE) |
Capacity | 300 |
Description
Provide the perfect place for patrons and guests or friends and family to relax and unwind at your home or business in total comfort with this all-weather adirondack style rocking chair. No matter your decorating style, the vertical slat back and sloped seat design add a new twist to a classic favorite that fits in anywhere. The extra wide arms will help relieve tension from the neck and shoulders while the sloping runners provide smooth rocking motion for cozy relaxation. This indoor/outdoor rocking chair is made of long-lasting HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. Stronger than wood, this outdoor rocking chair will hold up to 300 pounds static weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to all elements from blistering summers to snowy winters and everything in between. Assembly is quick and easy and the tools are included so you can make use of your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills with a damp cloth. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with one of our outdoor patio heaters for the complete year-round setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H713 Replacement Window Knob - Black, 1" Shaft (H713)
- KOHLER Key Switch (25 099 30-S)
- TRITON Mobo Triton Pro Tri-501O Ultimate Three-Wheeled Cruiser - Orange (Tri-501O)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Mahogany Faux Wood, 2PK (2-JJ-C14703-MHG-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- Flash Furniture Patio Club Chairs & Chaise Lounges