Shop All Decorative Rugs
Flash Furniture
Brown 6' x 9' Southwestern Arrow Motif Area Rug
Mfr # KP-RGB9072-69-BN-GG
Zoro # G904096533
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 108
- Width (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # KP-RGB9072-69-BN-GG
- Zoro # G904096533
- UPC # 840196358789
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 108 |
Width (In.) | 72 |
Height | 0.5 |
Width | 72 |
Length | 108 |
Details
Color | Brown |
Material | Olefin, Polypropylene |
Weight | 22 |
Description
Bring the earthy tones and distinctive style of the great west into your home with this patterned area rug. This versatile southwestern accent rug allows you to add warmth to hardwood floors, anchor furniture in a large room, and protects flooring in high-traffic areas. This low pile area rug can be a showstopper centerpiece or quiet companion in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Blue 2 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-27-BL-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Red (MI1624494)
- Flash Furniture Decorative Rugs